Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FASCO D671B HVAC Motor OAO 1/15 HP 1550 rpm Face | AH3KPT 32NA58

FASCO D671B HVAC Motor OAO 1/15 HP 1550 rpm Face

In Stock
Item: AH3KPT Model: D671BCross Ref: 32NA58

Get it by Oct 7, Friday

€201.22 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemHVAC Motor
BearingsBall
Body Dia.3.3"
DutyContinuous
Frame3.3
Full Load Amps1.9/0.84-0.94
HP1/15
Hz60
Insulation ClassB
Length Less Shaft4.5"
Max. Ambient Temp.40 Degrees C
Motor ApplicationH VAC/R
Motor DesignShaded Pole
Motor Enclosure DesignOpen Air-Over
Motor Mounting TypeFace
Motor Shaft DesignFlat
Motor Shaft RotationCCWSE
Motor Sub ApplicationDirect Drive Fan/Blower
Motor Thermal ProtectionAuto
Mounting Pattern2-27-32" x 90 Degrees
Nameplate RPM1550
Phase1
RPM Range1501-1600
Service Factor1.00
Shaft Dia.5/16"
Shaft Length2.5"
Voltage115/208-230

Shipping Info:

Ship weight (kg) 2.65
Ship height (cm)22.23
Ship length (cm)12.38
Ship width (cm)12.38
Country of OriginMX

Product Details:

  • No. of Speeds : 1

Product Variants

ProductModelCord LengthFull Load AmpsNameplate RPMRPM RangeShaft LengthStud LocationVoltageBearings Price
FASCO D0396 HVAC Motor OAO 1/20 HP 1450 rpm 208-230V | AH3KPH 32NA47 D039614"0.9-1.014501401-15002.125"4/Both Ends208-230Sleeve€84.08
FASCO D1124 HVAC Motor OAO 1/20 HP 1550 rpm Sleeve | AH3KPJ 32NA49 D112413"2.115501501-16003"4/Both Ends115Sleeve€110.03
FASCO D1126 HVAC Motor OAO 1/15 HP 1550/1300 rpm Stud | AH3KPK 32NA50 D112613"1.1-1.115501501-16003"4/Both Ends208-230Sleeve€121.80
FASCO D1101 HVAC Motor OAO 1/20 HP 1500 rpm 115V | AH3KPL 32NA51 D110115"1.915001501-16002.25"4/Both Ends115Sleeve€105.00
FASCO D1103 HVAC Motor OAO 1/20 HP 1500/1300 rpm Stud | AH3KPM 32NA52 D110315"1.15-1.3515001501-16002.25"4/Both Ends208-230Sleeve€108.00
FASCO D470 HVAC Motor OAO 1/20 HP 1550 rpm 208-230V | AH3KPQ 32NA56 D47032"1.0-1.015501501-16002.625"4/Shaft End208-230Sleeve€197.11
FASCO D471 HVAC Motor OAO 1/20 HP 1550 rpm Stud | AH3KPR 32NA57 D47135"1.1-1.115501501-16002.5"4/Shaft End208-230Sleeve€220.88

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO D671B HVAC Motor OAO 1/15 HP 1550 rpm Face
€201.22 /unit