Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

FASCO UB597 Unit Bearing Motor 1/100 HP 0.53 CW 115V | AH7KKT 36VE42

FASCO UB597 Unit Bearing Motor 1/100 HP 0.53 CW 115V

In Stock
Item: AH7KKT Model: UB597Cross Ref: 36VE42

Get it by Oct 4, Tuesday

€51.81 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemUnit Bearing Motor
BearingsUnit
Body Dia.3-11/32"
Bolt Circle Dia.2-13/16"
FrameNon-Standard
Frame MaterialCast Iron
Full Load Amps0.53
HP1/100
Hz50/60
Insulation ClassB
Length Less Shaft2 13/16"
Max. Ambient Temp.40 Degrees C
Motor ApplicationH VAC/R
Motor DesignShaded Pole
Motor Enclosure DesignTotally Enclosed Air-Over
Motor Mounting PositionAll Angle
Motor Mounting TypeRear/Double Foot
Motor Shaft DesignThreaded
Motor Shaft RotationCWLE
Motor Sub ApplicationRefrigerator/Freezer
Motor Thermal ProtectionAuto
Nameplate RPM1550
Output Watts9
Overall Length3.375"
Phase1
RPM Range1401-1500
Service Factor1.00
Shaft Dia.1/4"
Shaft Length3.156"
Voltage115

Shipping Info:

Ship weight (kg) 1.43
Ship height (cm)11.18
Ship length (cm)10.92
Ship width (cm)10.41
Country of OriginCN

Product Details:

  • Mounting Stud Length : 3/8"

Product Variants

ProductModelVoltageMotor Thermal ProtectionLength Less ShaftMotor Sub ApplicationRPM RangeFull Load AmpsNameplate RPMOverall Length Price
FASCO UB584 Unit Bearing Motor 1/500 HP 0.22 CW 115V | AH7KKF 36VE31 UB584115Impedance2 9/16"Refrigerator/Freezer1501-16000.2215503.187"€40.28
FASCO UB591 Unit Bearing Motor 1/250 HP 0.14 CCW 230V | AH7KKG 36VE32 UB591230Impedance2 9/16"Refrigerator/Freezer1501-16000.1414503.187"€46.66
FASCO UB589 Unit Bearing Motor 1/250 HP 0.29 CCW 115V | AH7KKH 36VE33 UB589115Impedance2 9/16"Refrigerator/Freezer1401-15000.2914503.187"€46.12
FASCO UB590 Unit Bearing Motor 1/250 HP 0.14 CW 230V | AH7KKJ 36VE34 UB590230Impedance2 9/16"Refrigerator/Freezer1401-15000.1414503.187"€49.88
FASCO UB588 Unit Bearing Motor 1/250 HP 0.29 CW 115V | AH7KKK 36VE35 UB588115Impedance2 9/16"Refrigerator/Freezer1401-15000.2914503.187"€46.12
FASCO UB592 Unit Bearing Motor 1/200 HP 0.34 CW 115V | AH7KKL 36VE36 UB592115Impedance2 9/16"Refrigerator/Freezer1401-15000.3415503.187"€49.80
FASCO UB595 Unit Bearing Motor 3/500 HP 0.36 CCW 115V | AH7KKM 36VE37 UB595115Impedance2 13/16"Refrigerator/Freezer1401-15001/15015503.375"€55.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FASCO UB597 Unit Bearing Motor 1/100 HP 0.53 CW 115V
€51.81 /unit