GE LIGHTING LU310/H/ECO High Pressure Sodium Lamp Ed18 310w

  • Model: LU310/H/ECO

  • Item: AA2CAH

  • Brand: GE LIGHTING

  • Cross Ref: 10D415

In Stock
€75.71 (ex. VAT)

Get it by Tuesday, Nov 2

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Lamp Designation

30 day free returns

€75.71/unit
Qty:
€75.71

Product Specifications:

ItemHID Lamp
Base TypeMogul Screw (E39)
Color Temp.2100K
Fixture TypeOpen/Enclosed
Initial Lumens37,000
Overall Lamp ShapeED
Watts310
Shatter-ResistantNo
ANSI CodeS67
Max. Overall Length9.75"
Mean Lumens33,300
Bulb TechnologyHigh Pressure Sodium
For Enclosed FixturesYes
Average Life24,000 hr.
Bulb Dia.2-1/4"
CRI22
Lamp DesignationLU310/H/ECO
Lamp Dia.2.25"
Lamp FinishClear

Product Details:

  • Special Features: TCLP Compliant

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.84
Ship length (cm)30.73
Ship width (cm)5.84
HS code8539320020
Country of OriginHU

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

GE LIGHTING LU310/H/ECO High Pressure Sodium Lamp Ed18 310w

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes