GE LIGHTING Q25G9/CD Mini Halogen Bulb 25w T4 120v

  • Model: Q25G9/CD

  • Item: AA2CQX

  • Brand: GE LIGHTING

  • Cross Ref: 10D909

In Stock
€41.75 (ex. VAT)

Get it by Wednesday, Nov 3

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Watts

30 day free returns

€41.75/unit
Qty:
€41.75

Product Specifications:

Initial Lumens240
Lamp Dia.0.500"
Lamp TypeMiniature-T
Light ColorClear
Max. Overall Length1.750"
Primary ApplicationGeneral Purpose
Trade NumberQ25G9/CD
Voltage120
Average Bulb Life38.625"
ItemMiniature Halogen Bulb
Average Life3000 hr.
Base Type2-Pin (G9)
Bulb Dia.1/2"
Lamp ShapeT4
Lumens240
Overall Lamp ShapeT
Watts25

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)2.03
Ship length (cm)17.78
Ship width (cm)10.67
HS code8539214040
Country of OriginCN

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

GE LIGHTING Q25G9/CD Mini Halogen Bulb 25w T4 120v

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes