GE LIGHTING Q50G8/SCD Mini Halogen Bulb 50w T4 120v

  • Model: Q50G8/SCD

  • Item: AA2CQY

  • Brand: GE LIGHTING

  • Cross Ref: 10D910

In Stock
€41.70 (ex. VAT)

Get it by Wednesday, Oct 27

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Watts

30 day free returns

€41.70/unit
Qty:
€41.70

Product Specifications:

ItemMiniature Halogen Bulb
Average Life1300 hr.
Base Type2-Pin (G8)
Bulb Dia.1/2"
Initial Lumens700
Overall Lamp ShapeT
Primary ApplicationGeneral Purpose
Average Bulb Life38.875"
Lamp Dia.0.500"
Lamp ShapeT4
Lamp TypeMiniature-T
Light ColorClear
Lumens700
Max. Overall Length1.750"
Trade NumberQ50G8/SCD
Voltage120
Watts50

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)1.52
Ship length (cm)17.78
Ship width (cm)7.62
HS code8539214040
Country of OriginCN

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

GE LIGHTING Q50G8/SCD Mini Halogen Bulb 50w T4 120v

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes