GE LIGHTING Q6.6AT2 1/2/1CL Halogen Light Bulb T2 1/2 45w

  • Model: Q6.6AT2 1/2/1CL

  • Item: AA2CQZ

  • Brand: GE LIGHTING

  • Cross Ref: 10D911

In Stock
€34.74 (ex. VAT)

Get it by Monday, Oct 25

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€34.74/unit
Qty:
€34.74

Product Specifications:

ItemHalogen Lamp
Average Life1000 hr.
Base Type2-Pin (Special)
Color Temp.3000K
Initial Lumens710
Lamp DesignationQ6.6AT2 1/2/1CL
Lamp Dia.5/16"
Lamp FinishClear
Lamp ShapeT2 1/2
Lamp TypeTubular
Max. Overall Length1.75"
Overall Lamp ShapeT
Primary ApplicationAirport And Airfield
Shatter ResistanceNo
Voltage6.8
Watts45

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)1.52
Ship length (cm)6.35
Ship width (cm)1.52
HS code8539214040
Country of OriginUS

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

GE LIGHTING Q6.6AT2 1/2/1CL Halogen Light Bulb T2 1/2 45w

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes