GOODYEAR ENGINEERED PRODUCTS 10A233 Discharge Hose 3/8in Id 500ft 150psi

In Stock
€999.62 (ex. VAT)

Get it by Wednesday, Nov 3

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€999.62/unit
Qty:
€999.62

Product Specifications:

ReinforcementSpiral Synthetic Yarn
Tube MaterialVersigard
ItemWater Discharge Hose
ColorBlack
Inside Dia.3/8"
Length500'
Max. Pressure150 psi
Max. Temp.190 Degrees F
Outside Dia.0.660"

Shipping Info:

Ship weight (kg) 29.48
Ship height (cm)76.2
Ship length (cm)60.96
Ship width (cm)60.96
HS code4009310000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

GOODYEAR ENGINEERED PRODUCTS 10A233 Discharge Hose 3/8in Id 500ft 150psi

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes