GOODYEAR ENGINEERED PRODUCTS 10A235 Discharge Hose 3/4in Id 500ft 150psi

In Stock
€1,806.89 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€1,806.89/unit
Qty:
€1,806.89

Product Specifications:

ItemWater Discharge Hose
ColorBlack
Inside Dia.3/4"
Length500'
Max. Pressure150 psi
Max. Temp.190 Degrees F
Outside Dia.1.080"
ReinforcementSpiral Synthetic Yarn
Tube MaterialVersigard

Shipping Info:

Ship weight (kg) 74.84
Ship height (cm)76.2
Ship length (cm)60.96
Ship width (cm)60.96
HS code4009310000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

GOODYEAR ENGINEERED PRODUCTS 10A235 Discharge Hose 3/4in Id 500ft 150psi

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes