Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

INGERSOLL-RAND 2475 Air Compressor Pump 2 Stage | 5LA58

INGERSOLL-RAND 2475 Air Compressor Pump 2 Stage

In Stock
Item: AD9DYC Model: 2475Cross Ref: 4R800

Get it by Oct 6, Thursday

€3,334.51 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemAir Compressor Pump
Bore Dia.4", 2-1/2"
ConstructionCast Iron
Free Air CFM @ Max. Pressure16.8/24.0
HP5, 7-1/2
Lubrication TypeSplash Lubricated
Max. Pressure175 psi
NPT Outlet1/2"
Number of Cylinders2
Number of Stages2
Oil Capacity43 oz.
Overall Depth21.5"
Overall Height17.187"
Overall Width19 11/16"
Pump RPM1040, 1500
RotationCW
Sheave Size @ 1725 RPM8-15/16", 5-15/16"
Stroke Length2-3/4"
Valve MaterialStainless Steel
Valve TypeFinger

Shipping Info:

Ship weight (kg) 95.25
Ship height (cm)64.77
Ship length (cm)83.31
Ship width (cm)77.47
HS code8414801625
Country of OriginUS

Product Details:

Ingersoll Rand 2475 air compressor pump is designed to compress air & deliver it to an air tank for powering pneumatic tools & equipment. This air compressor pump is used in conjunction with an air compressor unit for various applications including automotive servicing, fleet maintenance, body & machine shops; woodworking, production & manufacturing lines, dry cleaning, farming and general maintenance tasks. It features cast iron construction that offers high durability and ensures over 15000 hours of problem free operation. In contrast to petroleum based lubricants, this pump features synthetic lubricant for increasing the pump's efficiency while minimising the damage against high temperatures. This air cooled compressor pump features overhung crankshaft, individually cast cylinders and a one piece connecting rod for minimising & simplifying the maintenance requirement.

Ingersoll Rand 2475 air compressor pump has high efficiency finger valves that provide high pressure & consistent air delivery throughout the operation. This air compressor pump features a magnetic starter which provides a safe way for starting the motor under load. Its oversized industrial grade bearings minimise the friction, thereby extending the pump's durability. Ingersoll Rand air compressor pump's V shape design features finned cylinders for increasing the pump cooling in closed off environments. It features a finned copper intercooler that increases the pump's efficiency while lowering the operating temperature.

Uses:

Ingersoll Rand 2475 air compressor pump is suitable for driving reciprocating air compressor. This air compressor system is used to run pneumatic tools and equipment for a variety of applications. Various operations in body & machine shops, automotive servicing, fleet maintenance, woodworking, production & manufacturing lines, dry cleaning, farming and general maintenance operations are supported by this compressor pump. Ingersoll Rand air compressor pump is also suitable for powering automated machinery and cutting equipment.

Features:

  • V-shape design: The finned cylinders & V-shape design of this air compressor pump ensures that the heat generated from the pump operation is easily & efficiently dispersed into the air through radiation. Ingersoll Rand 2475 air compressor pump also features a finned copper intercooler which further lowers and maintains the operating temperature of the pump, thereby increasing efficiency.
  • Durable cast iron design: Ingersoll Rand 2475 air compressor pump features cast iron construction which makes it suitable for continuous duty operations. The rugged construction of this pump makes it suitable for over 15000 hours of trouble free usage.
  • Splash lubrication: This air compressor pump comes with simple splash lubrication for eliminating any requirement for additional equipment like an oil pump. This also ensures that the pump is easy to maintain & requires minimum maintenance.
  • Overhung crankshaft & individually cast cylinders: Ingersoll Rand 2475 air compressor pump features individually cast cylinders and overhung crankshaft for durability. It also features one piece connecting rod to ensure easy maintenance.
  • Stainless steel reed valves: Ingersoll Rand 2475 air compressor pump features stainless steel reed valves to ensure increased volumetric efficiency. This feature improves the efficiency & power output of the pump.
  • High efficiency finger valves: This air compressor pump has high efficiency finger valves to provide consistent air delivery throughout the operation.

Compatible Accessories:

  • Compressor air filters: Ingersoll Rand compressor air filters are designed to filter the intake air that passes through the air compressor. Filtered out air prevents any chances of dust / dirt accumulation inside the compressor tank.
  • Air compressor controller: Ingersoll Rand air compressor control system is suitable for controlling Ingersoll Rand 2475 air compressor pump. This programmable control system improves the efficiency of the air compressor system by driving control of the pump.
  • Compressor oil: Ingersoll Rand compressor oil is suitable for maintaining peak performance for air compressor units at a range of temperatures. This compressor oil offers high thermal conductivity and compressor efficiency while minimising frequent maintenance & downtime. Ingersoll Rand compressor oil offers up to 8000 hours of trouble free run time.

Standards and Approvals:

Ingersoll Rand 2475 air compressor pump is manufactured in compliance with ASME standards.

Installation:

Ingersoll Rand 2475 air compressor pump is installed onto the compressor tank. This compressor pump is bolted on the flat plate, welded on the compressor tank, the output airline is connected to the compressor cylinder. The compressor pump is connected to the motor using belts.

Frequently Asked Questions:

Q. Can Ingersoll Rand air compressor be left pressurised?

A. Yes, the storage tank of the air compressor can be left pressurised over long durations for regular use, else keep drained if not in use for a longer period.

Q. How does Ingersoll-Rand 2475 air compressor work?

A. Ingersoll-Rand 2475 air compressor works by utilising the motion generated from the connected electric motor. It creates pressurised air that is stored & utilised as power for various of applications.

Q. How often do I need to change the oil in Ingersoll Rand air compressor?

A. User should change the lubrication oil from time to time to keep the compressor in the best possible working condition. It is recommended to change the oil every 4000 to 8000 hours.

Q. What is the oil capacity of Ingersoll Rand 2475 air compressor?

A. Oil capacity of Ingersoll rand 2475 air compressor is 2.6 lb.

Q. What safety precautions should be taken while handling Ingersoll Rand 2545 air compressor pump?

A. Few safety precautions are required to be followed while using the Ingersoll Rand 2545 air compressor pump:

  • The compressor should be connected to a properly grounded circuit before usage for eliminating chances of electrical hazards.
  • Do not remove, bypass or modify the safety / relief valves and safety machine guards.
  • User should check for any air leaks before deploying the air compressor pump.
  • Pressure switch should not be adjusted to exceed the maximum discharge pressure.
  • User should disconnect the input power before conducting any maintenance operation on the unit.
  • Inspect the drive belts before starting the pump. User should adjust the tension of the belts if necessary.
  • Check for unusual vibrations & noise for preventing any machinery damage & harm to user.

Q. Can an air compressor tank be welded?

A. Yes, the air compressor tank can be welded for maintenance & repair purposes.

Q. Why does Ingersoll rand 2475 air compressor get hot?

A. During air compression, the air gets hot due to the heat of compression. In case the air compressor is not fitted with an after cooler, the storage tank gets hot during the air compression.

Q. Does the brand offer air compressors in other variants?

A. Ingersoll Rand air compressors are available in various other variants, such as rotary screw, portable gas engine and stationary gas engine air compressors on Raptor Supplies.

Q. What is the difference between Ingersoll Rand 2 stage & the variable speed compressor?

A. Ingersoll Rand 2 stage compressor unit compresses the air incrementally, in stages, whereas for variable speed compressor, the air compression rate changes as the speed of the motor vary.

Product Variants

ProductModelRotationNumber of StagesMax. PressureNPT OutletOverall HeightBore Dia.Oil CapacityOverall Depth Price
INGERSOLL-RAND SS3 Bare Air Compressor Pump 1 Stage | AB3ZNN 1WF72 SS3 BareCCW1135 psi3/8"15"2.75"16.9 oz.12"€1,161.76
INGERSOLL-RAND SS5 Bare Air Compressor Pump 1 Stage | AB3ZNP 1WF74 SS5 BareCCW1135 psi1/2"20"-33.8 oz.14"€1,400.99
INGERSOLL-RAND TS5 Bare Air Compressor Pump 2 Stage | AB3ZNQ 1WF86 TS5 BareCCW2175 psi1/2"24"-33.8 oz.14"€3,496.50
INGERSOLL-RAND 2340 Air Compressor Pump 2 Stage | 36P627 2340CCW2175 psi1/2"16"3", 1-3/4"28 oz.19.5"€2,261.99
INGERSOLL-RAND 2545 Air Compressor Pump 2 Stage | 41P675 2545CW2175 psi3/4"20 13/16"5", 2-3/4"74 oz.25-13/16"€6,117.01
INGERSOLL-RAND 7100 Air Compressor Pump 2 Stage | 40G350 7100CCW2175 psi1"25 13/16"5-1/2", 3"2-1/2 qt.29-13/16"€8,897.99

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INGERSOLL-RAND 2475 Air Compressor Pump 2 Stage
€3,334.51 /unit