Source Any Part Request Now

Multiple Purchase Options Request for Quote

NET30 Terms Apply for a Trade Account

KUSHLAN PRODUCTS KPRO Wheelbarrow Cement Mixer 3.5 Cubic Feet, 115V, 1/2 Hp | AF7NFP 22DA14

KUSHLAN PRODUCTS KPRO Wheelbarrow Mixer, Polyethylene Drum, 115V, 3.5 cu.ft

In Stock
Item: AF7NFP Model: KPROCross Ref: 22DA14

Get it by Oct 6, Thursday

€570.00 /unit
Add To Cart
Request a Quote

Product Specifications:

ItemWheelbarrow Mixer
Axle TypeRigid
Drum Dia.22"
Drum MaterialPolyethylene
FrameHeavy Gauge Steel Tubing
HandlesRetractable
HP1/2
Locking SystemPin
Motor115V Belt Drive
Net Weight80 lb.
Overall Height44"
Overall Length47"
Overall Width25"
Size3-1/2 cu. ft.
Wheel Diameter13.25"
Wheel Width3"
WheelsFlat Free Rubber

Shipping Info:

Ship weight (kg) 63.5
Ship height (cm)78.74
Ship length (cm)101.6
Ship width (cm)121.92
HS code8474310000

Product Details:

  • Kushlan Products KPRO wheelbarrow cement mixer is used for blending water, cement and sand for paving and small-scale construction
  • It features a 115V, 1/2 hp motor providing 28 rotations per minute
  • It is integrated with a heavy-gauge steel frame with retractable steel handles for easy storage & transport, and two pneumatic rubber tires for smooth mobility
  • It provides a maximum holding capacity of 180 lb
  • This Kushlan cement mixer meets CE, UL and CSA standards

Product Variants

ProductModelMotorItemDrum Dia.Number of BladesOverall HeightOverall LengthOverall WidthSize Price
KUSHLAN 1000DD | AB9HFR | 2DCL7 | Movable Pedestal Mixer 1000DD120V, Direct Drive ODPMovable Pedestal Mixer36"-68"56"42"10 Cu. Ft.€2,830.51
KUSHLAN PRODUCTS 350EPOXY Epoxy Cement Mixer, 3.5 Cubic Feet, 115V, 3/4 Hp | AF7NMW 22DA16 350EPOXY115V Direct DriveWheelbarrow Mixer22"-44"47"25"3-1/2 cu. ft.€963.76
KUSHLAN PRODUCTS 350DD Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 115V, 3/4 Hp | AF7NMZ 22DA20 350DD115V Direct DriveWheelbarrow Mixer22"-42"53"25"3-1/2 cu. ft.€584.00
KUSHLAN PRODUCTS 600DD Wheelbarrow Cement Mixer, 6 Cubic Feet,115V, 3/4 Hp | AF7NNA 22DA21 600DD115V Direct DriveWheelbarrow Mixer28"-46"50"29"6 cu. ft.€1,150.40
KUSHLAN PRODUCTS 350MP Pedestal Cement Mixer, 3.5 Cubic Feet, 115V, 3/4 Hp | AF7NNC 22DA24 350MP115V Direct DrivePedestal Mixer22"-62"57"29"3-1/2 cu. ft.€1,116.77
KUSHLAN PRODUCTS KPRO 350DD Wheelbarrow Cement Mixer, 3.5 Cubic Feet, 1/2 Hp | AG8HLE KPRO 350DD120VWheelbarrow Mixer-2---3.5 cu. Ft.€476.99
KUSHLAN PRODUCTS KPRO 600DD Wheelbarrow Cement Mixer, 6 Cubic Feet, 3/4 Hp | AG8HLF KPRO 600DD120VWheelbarrow Mixer-3---6 cu. ft.€567.00

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUSHLAN PRODUCTS KPRO Wheelbarrow Mixer, Polyethylene Drum, 115V, 3.5 cu.ft
€570.00 /unit