LUMAPRO 10C908 Led Round Magnifier Lamp Black

  • Model: 10C908

  • Item: AA2BMJ

  • Brand: LUMAPRO

In Stock
€147.38 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€147.38/unit
Qty:
€147.38

Product Specifications:

ItemRound Magnifier Light
ColorBlack
Arm Length16"
BaseClamp On
Cord Conductor2
Cord Length5'
Diopter3
Lamp IncludedYes
Overall Length32"
TypeArticulating Arm
Lamp TypeLED
Lens Diameter5"
Magnification1.75
Watts3W

Product Details:

  • Characteristics: Internal Spring Arm

Shipping Info:

Ship weight (kg) 1.81
Ship height (cm)74.5
Ship length (cm)32.5
Ship width (cm)11.7
HS code9013802000
Country of OriginCN

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

LUMAPRO 10C908 Led Round Magnifier Lamp Black

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes