LUMAPRO 10C909 Led Round Magnifier Lamp White

  • Model: 10C909

  • Item: AA2BMK

  • Brand: LUMAPRO

In Stock
€125.14 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€125.14/unit
Qty:
€125.14

Product Specifications:

ItemRound Magnifier Light
ColorWhite
Arm Length16"
BaseClamp On
Cord Length5'
Cord Conductor2
Diopter3
Lamp IncludedYes
Lamp TypeLED
Lens Diameter5"
Magnification1.75
Overall Length32"
TypeArticulating Arm
Watts3W

Product Details:

  • Characteristics: Internal Spring Arm

Shipping Info:

Ship weight (kg) 2.54
Ship height (cm)13.72
Ship length (cm)78.74
Ship width (cm)34.29
HS code9013802000
Country of OriginCN

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

LUMAPRO 10C909 Led Round Magnifier Lamp White

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes