MILWAUKEE 6238-20 Deep Cut Portable Band Saw

  • Model: 6238-20

  • Item: AA2CRP

  • Brand: MILWAUKEE

  • Cross Ref: 10D926

In Stock
€423.60 (ex. VAT)

Get it by Tuesday, Oct 26

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€423.60/unit
Qty:
€423.60

Product Specifications:

Blade Size44 7/8 x 1/2 x 0.020"
Drive TypeDirect, Clutched Gear System
Handle TypeMuli-Grip T-Handle
Hz60
MaterialDurable Metal Construction, Rubber Bumpers
Speeds2
Tool Length21"
Tool Weight14.75 lb.
Voltage120
ItemDeep Cut Portable Band Saw
Amps @ 120V11.0 High and 7.0 Low

Product Details:

  • Rectangle Capacity (5 x 5")
  • Round Capacity (5")
  • Surface Ft. per Min. High (380)
  • Surface Ft. per Min. Low (300)

Shipping Info:

Ship weight (kg) 8.07
Ship height (cm)16
Ship length (cm)55.37
Ship width (cm)31.5
HS code8465910064
Country of OriginCN

Related Products

Accessories

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

MILWAUKEE 6238-20 Deep Cut Portable Band Saw

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes