MILWAUKEE 6238-21 Deep Cut Portable Band Saw 11.0a

  • Model: 6238-21

  • Item: AA2CRQ

  • Brand: MILWAUKEE

  • Cross Ref: 10D927

In Stock
€443.97 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€443.97/unit
Qty:
€443.97

Product Specifications:

ItemDeep Cut Portable Band Saw
Amps @ 120V11.0
Blade Size44 7/8 x 1/2 x 0.020"
Drive TypeDirect, Clutched Gear System
Handle TypeMuli-Grip T-Handle
Hz60
MaterialDurable Metal Construction, Rubber Bumpers
Speeds2
Tool Length21"
Tool Weight14.75 lb.
Voltage120

Product Details:

  • Rectangle Capacity (5 x 5")
  • Round Capacity (5")
  • Surface Ft. per Min. High (380)
  • Surface Ft. per Min. Low (300)

Shipping Info:

Ship weight (kg) 11.07
Ship height (cm)47.5
Ship length (cm)57.66
Ship width (cm)23.62
HS code8465910064
Country of OriginCN

Related Products

Accessories

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

MILWAUKEE 6238-21 Deep Cut Portable Band Saw 11.0a

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes