MSA 815565 Hard Hat Front Brim Slotted 4 Point Ratchet Lime Green

  • Model: 815565

  • Item: AA2CRT

  • Brand: MSA

  • Cross Ref: 10D940

In Stock
€28.68 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€28.68/unit
Qty:
€28.68

Product Specifications:

ItemHard Hat
ColorLime Green
Accessory SlotsYes
ANSI ClassE
ANSI Type1
Fits Hat Size6-1/2 to 8
GraphicsNone
StyleFront Brim
Shell MaterialPolyethylene
Suspension4 pt. Ratchet
VentingNo

Shipping Info:

Ship weight (kg) 0.41
Ship height (cm)15.24
Ship length (cm)27.94
Ship width (cm)22.61
HS code6506106075
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

MSA 815565 Hard Hat Front Brim Slotted 4 Point Ratchet Lime Green

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes