MSA 91590 Hard Hat With Lamp Bracket And Cord Holder

  • Model: 91590

  • Item: AA2CRV

  • Brand: MSA

  • Cross Ref: 10D942

In Stock
€88.99 (ex. VAT)

Get it by Tuesday, Oct 26

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€88.99/unit
Qty:
€88.99

Product Specifications:

Accessory SlotsNo
ANSI ClassG
Fits Hat Size6-1/2 to 8
Shell MaterialPolycarbonate
VentingNo
ColorRed
ANSI Type1
GraphicsNone
ItemHard Hat with Lamp Bracket and Cord Holder
StyleFront Brim
Suspension4 pt. Pinlock

Shipping Info:

Ship weight (kg) 0.43
Ship height (cm)16.51
Ship length (cm)29.21
Ship width (cm)20.32
HS code6506106075
Country of OriginUS

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

MSA 91590 Hard Hat With Lamp Bracket And Cord Holder

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes