POLYKEN 827 Film Tape Polyethylene Clear 48mm x 33m

  • Model: 827

  • Item: AA2AVQ

  • Brand: POLYKEN

  • Cross Ref: 10C010

In Stock
€32.25 (ex. VAT)

Get it by Tuesday, Oct 26

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

Part number

30 day free returns

€32.25/unit
Qty:
€32.25

Product Specifications:

MaterialPolyethylene
Performance Temp.30 Degrees to 180 Degrees F
ShapeContinuous Roll
Tensile Strength23 lb./in.
Thickness8 mil
Width48mm
AdhesiveRubber
ItemFilm Tape
Adhesion Strength60 oz./in.
ColorClear
Length33m

Shipping Info:

Ship weight (kg) 0.32
Ship height (cm)30.99
Ship length (cm)27.69
Ship width (cm)28.19
HS code3919102030
Country of OriginUS

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

POLYKEN 827 Film Tape Polyethylene Clear 48mm x 33m

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes