PORTA-KING VK1DW-WCM 12'x12' 3-Wall Modular In-plant Office 3-wall 12 x 12

  • Model: VK1DW-WCM 12'x12' 3-Wall

  • Item: AA2AGG

  • Brand: PORTA-KING

  • Cross Ref: 10A183

In Stock
€7,619.04 (ex. VAT)

Get it by Tuesday, Oct 26

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€7,619.04/unit
Qty:
€7,619.04

Product Specifications:

ColorWhite
Frame ColorWhite
Frame MaterialAnodized Aluminum
Panel MaterialVinyl Covered Drywall
TypeUnassembled 3-Wall
ItemModular In-Plant Office
Depth12'
Fire RatingClass A
Height8'
InsulationR-9
Lights3
Outlets4
Sound Transmission CoefficientSTC 33
Width Size12 ft.

Shipping Info:

Ship weight (kg) 1383.46
Ship height (cm)165.1
Ship length (cm)370.84
Ship width (cm)114.3
HS code9406008090
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

PORTA-KING VK1DW-WCM 12'x12' 3-Wall Modular In-plant Office 3-wall 12 x 12

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes