PORTA-KING VK1DW-WCM 12'x12' 4-Wall Modular In-plant Office 4-wall 12 x 12

  • Model: VK1DW-WCM 12'x12' 4-Wall

  • Item: AA2AGF

  • Brand: PORTA-KING

  • Cross Ref: 10A182

In Stock
€8,939.42 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€8,939.42/unit
Qty:
€8,939.42

Product Specifications:

ColorWhite
Depth12'
Frame ColorWhite
Height8'
Outlets4
Width Size12 ft.
ItemModular In-Plant Office
Fire RatingClass A
Frame MaterialAnodized Aluminum
InsulationR-9
Lights3
Panel MaterialVinyl Covered Drywall
Sound Transmission CoefficientSTC 33
TypeUnassembled 4-Wall

Shipping Info:

Ship weight (kg) 1621.59
Ship height (cm)165.1
Ship length (cm)370.84
Ship width (cm)124.46
HS code9406008090
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

PORTA-KING VK1DW-WCM 12'x12' 4-Wall Modular In-plant Office 4-wall 12 x 12

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes