PORTA-KING VK1DW-WCM 16'x16' 2-Wall Modular In-plant Office 2-wall 16 x 16

  • Model: VK1DW-WCM 16'x16' 2-Wall

  • Item: AA2AGP

  • Brand: PORTA-KING

  • Cross Ref: 10A190

In Stock
€9,218.88 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€9,218.88/unit
Qty:
€9,218.88

Product Specifications:

Depth16'
Fire RatingClass A
Frame ColorWhite
Frame MaterialAnodized Aluminum
Height8'
InsulationR-9
Panel MaterialVinyl Covered Drywall
Width Size16 ft.
ItemModular In-Plant Office
ColorWhite
Lights5
Outlets4
Sound Transmission CoefficientSTC 33
TypeUnassembled 2-Wall

Shipping Info:

Ship weight (kg) 1893.75
Ship height (cm)165.1
Ship length (cm)370.84
Ship width (cm)121.92
HS code9406008090
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

PORTA-KING VK1DW-WCM 16'x16' 2-Wall Modular In-plant Office 2-wall 16 x 16

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes