PORTA-KING VK1STL-WCM 10'x10' 3-Wall Modular In-plant Office 3-wall 10 x 10

  • Model: VK1STL-WCM 10'x10' 3-Wall

  • Item: AA2AHB

  • Brand: PORTA-KING

  • Cross Ref: 10A202

In Stock
€8,834.19 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€8,834.19/unit
Qty:
€8,834.19

Product Specifications:

ItemModular In-Plant Office
ColorWhite
Depth10'
Fire RatingClass A
Frame ColorWhite
Frame MaterialAnodized Aluminum
Height8'
InsulationR-12
Lights2
Outlets2
Panel MaterialSteel Covered Drywall
Sound Transmission CoefficientSTC 25
TypeUnassembled 3-Wall
Width Size10 ft.

Shipping Info:

Ship weight (kg) 895.84
Ship height (cm)165.1
Ship length (cm)370.84
Ship width (cm)101.6
HS code9406008090
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

PORTA-KING VK1STL-WCM 10'x10' 3-Wall Modular In-plant Office 3-wall 10 x 10

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes