PORTA-KING VK1STL-WCM 8'x8' 2-Wall Modular In-plant Office 2-wall 8 x 8

  • Model: VK1STL-WCM 8'x8' 2-Wall

  • Item: AA2AGT

  • Brand: PORTA-KING

  • Cross Ref: 10A193

In Stock
€5,126.50 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€5,126.50/unit
Qty:
€5,126.50

Product Specifications:

Frame ColorWhite
Frame MaterialAnodized Aluminum
Outlets2
Panel MaterialSteel Covered Drywall
TypeUnassembled 2-Wall
ItemModular In-Plant Office
ColorWhite
Depth8'
Fire RatingClass A
Height8'
InsulationR-12
Lights1
Sound Transmission CoefficientSTC 25
Width Size8 ft.

Shipping Info:

Ship weight (kg) 612.35
Ship height (cm)165.1
Ship length (cm)370.84
Ship width (cm)101.6
HS code9406008090
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

PORTA-KING VK1STL-WCM 8'x8' 2-Wall Modular In-plant Office 2-wall 8 x 8

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes