TRIM LOK INC 100B3X3/32-250 Edge Trim Aluminium Clip 0.26 Inch Width 250 Feet

  • Model: 100B3X3/32-250

  • Item: AA2BNB

  • Brand: TRIM LOK INC

  • Cross Ref: 10C941

In Stock
€278.33 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€278.33/unit
Qty:
€278.33

Product Specifications:

Fits Edge0.09375"
Leg Length0.562"
StyleSingle Gripping Finger
ItemVinyl Edge Trim
ColorTextured Black
Length250'
MaterialVinyl w/Metal Core
Overall Width0.263"

Shipping Info:

Ship weight (kg) 8.16
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code3926909980
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 100B3X3/32-250 Edge Trim Aluminium Clip 0.26 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes