TRIM LOK INC 150B2X5/32-250 Edge Trim Aluminium Clip 0.33 Inch Width 250 Feet

  • Model: 150B2X5/32-250

  • Item: AA2BNY

  • Brand: TRIM LOK INC

  • Cross Ref: 10C961

In Stock
€275.79 (ex. VAT)

Get it by Wednesday, Nov 3

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€275.79/unit
Qty:
€275.79

Product Specifications:

ItemVinyl Edge Trim
ColorTextured Black
Fits Edge0.1563"
Leg Length0.562"
Length250'
MaterialVinyl w/Metal Core
Overall Width0.326"
StyleDual Gripping Finger

Shipping Info:

Ship weight (kg) 9.07
Ship height (cm)13.97
Ship length (cm)53.34
Ship width (cm)53.34
HS code3926909980
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 150B2X5/32-250 Edge Trim Aluminium Clip 0.33 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes