TRIM LOK INC 3100B3X1/4C-250 Trim Seal Aluminium Clip 0.42 Inch Width 250 Feet

  • Model: 3100B3X1/4C-250

  • Item: AA2BRQ

  • Brand: TRIM LOK INC

  • Cross Ref: 10D033

In Stock
€444.36 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€444.36/unit
Qty:
€444.36

Product Specifications:

ItemEdge Grip Seal
ColorBlack
Bulb Dia.0.375"
Fits Edge.250"
Leg Length0.500"
Length250'
MaterialEPDM Closed Cell Sponge
Max. Temp.150 F
Min. Temp. Rating-20 Deg. F
Overall Height0.875"
StyleTop Bulb w/Vinyl Grip
Overall Width0.375"

Shipping Info:

Ship weight (kg) 9.98
Ship height (cm)16.51
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 3100B3X1/4C-250 Trim Seal Aluminium Clip 0.42 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes