TRIM LOK INC 3100B3X1/8C-25 Trim Seal Aluminium Clip 0.3 Inch Width 25 Feet

  • Model: 3100B3X1/8C-25

  • Item: AA2BQL

  • Brand: TRIM LOK INC

  • Cross Ref: 10D006

In Stock
€49.45 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€49.45/unit
Qty:
€49.45

Product Specifications:

ColorBlack
Bulb Dia.0.375"
Fits Edge.125"
Leg Length0.562"
Length25'
MaterialEPDM Closed Cell Sponge
Max. Temp.150 F
Min. Temp. Rating-20 Deg. F
ItemEdge Grip Seal
Overall Height0.937"
Overall Width0.375"
StyleTop Bulb w/Vinyl Grip

Shipping Info:

Ship weight (kg) 0.91
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 3100B3X1/8C-25 Trim Seal Aluminium Clip 0.3 Inch Width 25 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes