TRIM LOK INC 3100B3X3/16A-250 Trim Seal Aluminium Clip 0.36 Inch Width 250 Feet

  • Model: 3100B3X3/16A-250

  • Item: AA2BRH

  • Brand: TRIM LOK INC

  • Cross Ref: 10D026

In Stock
€438.14 (ex. VAT)

Get it by Tuesday, Oct 26

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€438.14/unit
Qty:
€438.14

Product Specifications:

Fits Edge.1875"
Leg Length0.531"
Length250'
Min. Temp. Rating-20 Deg. F
Overall Height0.531"
ItemEdge Grip Seal
ColorBlack
Bulb Dia.0.375"
MaterialEPDM Closed Cell Sponge
Max. Temp.150 F
Overall Width0.732"
StyleSide Bulb w/Vinyl Grip

Shipping Info:

Ship weight (kg) 9.98
Ship height (cm)16.51
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 3100B3X3/16A-250 Trim Seal Aluminium Clip 0.36 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes