TRIM LOK INC 5M062B3X3/32C-100 Trim Seal Aluminium Clip 0.26 Inch Width 100 Feet

  • Model: 5M062B3X3/32C-100

  • Item: AA2BPV

  • Brand: TRIM LOK INC

  • Cross Ref: 10C988

In Stock
€169.60 (ex. VAT)

Get it by Wednesday, Nov 3

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€169.60/unit
Qty:
€169.60

Product Specifications:

ItemEdge Grip Seal
MaterialEPDM Closed Cell Sponge
Max. Temp.150 F
ColorBlack
Bulb Dia.0.2"
Fits Edge.09375"
Leg Length0.375"
Length100'
Min. Temp. Rating-20 Deg. F
Overall Height0.575"
Overall Width0.200"
StyleTop Bulb w/Vinyl Grip

Shipping Info:

Ship weight (kg) 2.54
Ship height (cm)56.13
Ship length (cm)54.36
Ship width (cm)14.22
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 5M062B3X3/32C-100 Trim Seal Aluminium Clip 0.26 Inch Width 100 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes