TRIM LOK INC 5M062B3X3/32C-250 Trim Seal Aluminium Clip 0.26 Inch Width 250 Feet

  • Model: 5M062B3X3/32C-250

  • Item: AA2BQB

  • Brand: TRIM LOK INC

  • Cross Ref: 10C996

In Stock
€368.01 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€368.01/unit
Qty:
€368.01

Product Specifications:

ItemEdge Grip Seal
ColorBlack
Bulb Dia.0.2"
Fits Edge.09375"
Leg Length0.375"
Length250'
MaterialEPDM Closed Cell Sponge
Max. Temp.150 F
Overall Width0.200"
StyleTop Bulb w/Vinyl Grip
Min. Temp. Rating-20 Deg. F
Overall Height0.575"

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)56.39
Ship length (cm)51.31
Ship width (cm)15.24
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 5M062B3X3/32C-250 Trim Seal Aluminium Clip 0.26 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes