TRIM LOK INC 6100B3X5/32C-100 Trim Seal Aluminium Clip 0.33 Inch Width 100 Feet

  • Model: 6100B3X5/32C-100

  • Item: AA2BVD

  • Brand: TRIM LOK INC

  • Cross Ref: 10D091

In Stock
€216.68 (ex. VAT)

Get it by Tuesday, Nov 2

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€216.68/unit
Qty:
€216.68

Product Specifications:

ItemEdge Grip Seal
ColorBlack
Bulb Dia.0.625"
Fits Edge.1563"
Leg Length0.562"
Length100'
MaterialEPDM Closed Cell Sponge
Max. Temp.150 F
Min. Temp. Rating-20 Deg. F
Overall Height1.187"
Overall Width0.625"
StyleTop Bulb w/Vinyl Grip

Shipping Info:

Ship weight (kg) 4.9
Ship height (cm)55.88
Ship length (cm)54.36
Ship width (cm)17.27
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 6100B3X5/32C-100 Trim Seal Aluminium Clip 0.33 Inch Width 100 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes