TRIM LOK INC 6100B3X5/32C-250 Trim Seal Aluminium Clip 0.33 Inch Width 250 Feet

  • Model: 6100B3X5/32C-250

  • Item: AA2BVR

  • Brand: TRIM LOK INC

  • Cross Ref: 10D104

In Stock
€553.84 (ex. VAT)

Get it by Monday, Oct 25

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€553.84/unit
Qty:
€553.84

Product Specifications:

ItemEdge Grip Seal
Bulb Dia.0.625"
Fits Edge.1563"
StyleTop Bulb w/Vinyl Grip
ColorBlack
Leg Length0.562"
Max. Temp.150 F
Min. Temp. Rating-20 Deg. F
Length250'
MaterialEPDM Closed Cell Sponge
Overall Height1.187"
Overall Width0.625"

Shipping Info:

Ship weight (kg) 11.39
Ship height (cm)56.39
Ship length (cm)51.56
Ship width (cm)29.72
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 6100B3X5/32C-250 Trim Seal Aluminium Clip 0.33 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes