TRIM LOK INC 7100B3X1/8C-250 Trim Seal Aluminium Clip 0.3 Inch Width 250 Feet

  • Model: 7100B3X1/8C-250

  • Item: AA2BXE

  • Brand: TRIM LOK INC

  • Cross Ref: 10D139

In Stock
€678.30 (ex. VAT)

Get it by Monday, Oct 25

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€678.30/unit
Qty:
€678.30

Product Specifications:

ItemEdge Grip Seal
ColorBlack
Bulb Dia.0.75"
Fits Edge.125"
Leg Length0.562"
Length250'
MaterialEPDM Closed Cell Sponge
Max. Temp.150 F
Min. Temp. Rating-20 Deg. F
Overall Height1.312"
Overall Width0.750"
StyleTop Bulb w/Vinyl Grip

Shipping Info:

Ship weight (kg) 14.97
Ship height (cm)33.02
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 7100B3X1/8C-250 Trim Seal Aluminium Clip 0.3 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes