TRIM LOK INC 7100B3X3/32C-250 Trim Seal Aluminium Clip 0.26 Inch Width 250 Feet

  • Model: 7100B3X3/32C-250

  • Item: AA2BXD

  • Brand: TRIM LOK INC

  • Cross Ref: 10D138

In Stock
€663.59 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€663.59/unit
Qty:
€663.59

Product Specifications:

ItemEdge Grip Seal
MaterialEPDM Closed Cell Sponge
ColorBlack
Bulb Dia.0.75"
Fits Edge0.09375"
Leg Length0.562"
Length250'
Max. Temp.150 F
Min. Temp. Rating-20 Deg. F
Overall Height1.312"
Overall Width0.750"
StyleTop Bulb w/Vinyl Grip

Shipping Info:

Ship weight (kg) 14.11
Ship height (cm)33.02
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016935050
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC 7100B3X3/32C-250 Trim Seal Aluminium Clip 0.26 Inch Width 250 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes