TRIM LOK INC X103HT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet

  • Model: X103HT-500

  • Item: AA2BXT

  • Brand: TRIM LOK INC

  • Cross Ref: 10D151

In Stock
€417.50 (ex. VAT)

Get it by Monday, Oct 25

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€417.50/unit
Qty:
€417.50

Product Specifications:

Backing TypePressure Sensitive
Overall Width0.625"
StyleMulti-Ribbed Rectangle
Overall Height0.375"
ItemFoam Rubber Seal Adhesive
Length500'
MaterialEPDM Closed Cell Sponge

Shipping Info:

Ship weight (kg) 8.16
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC X103HT-500 Rubber Seal Ribbed 0.63 Inch Width 500 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes