TRIM LOK INC X105HT-500 Rubber Seal D-section 0.38 Inch Width 500 Feet

  • Model: X105HT-500

  • Item: AA2BXZ

  • Brand: TRIM LOK INC

  • Cross Ref: 10D157

In Stock
€312.27 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€312.27/unit
Qty:
€312.27

Product Specifications:

Backing TypePressure Sensitive
Length500'
MaterialEPDM Closed Cell Sponge
ItemFoam Rubber Seal Adhesive
Core Dia.0.188"
Overall Height0.437"
StyleD-Shaped Thick
Overall Width0.375"

Shipping Info:

Ship weight (kg) 5.9
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC X105HT-500 Rubber Seal D-section 0.38 Inch Width 500 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes