TRIM LOK INC X109BT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet

  • Model: X109BT-500

  • Item: AA2BYJ

  • Brand: TRIM LOK INC

  • Cross Ref: 10D166

In Stock
€802.76 (ex. VAT)

Get it by Wednesday, Nov 3

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€802.76/unit
Qty:
€802.76

Product Specifications:

ItemFoam Rubber Seal Adhesive
Backing TypeFoam Acrylic
MaterialEPDM Closed Cell Sponge
Overall Height0.375"
Overall Width0.625"
StyleD-Shaped
Length500'

Shipping Info:

Ship weight (kg) 6.8
Ship height (cm)27.94
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC X109BT-500 Rubber Seal D-section 0.63 Inch Width 500 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes