TRIM LOK INC X110BT-500 Rubber Seal D-section 0.47 Inch Width 500 Feet

  • Model: X110BT-500

  • Item: AA2BYQ

  • Brand: TRIM LOK INC

  • Cross Ref: 10D172

In Stock
€906.85 (ex. VAT)

Get it by Tuesday, Oct 26

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€906.85/unit
Qty:
€906.85

Product Specifications:

ItemFoam Rubber Seal Adhesive
Backing TypeFoam Acrylic
Length500'
StyleD-Shaped
MaterialEPDM Closed Cell Sponge
Overall Height0.312"
Overall Width0.468"

Shipping Info:

Ship weight (kg) 4.99
Ship height (cm)16.51
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC X110BT-500 Rubber Seal D-section 0.47 Inch Width 500 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes