TRIM LOK INC X110HT-500 Rubber Seal D-section 0.47 Inch Width 500 Feet

  • Model: X110HT-500

  • Item: AA2BYM

  • Brand: TRIM LOK INC

  • Cross Ref: 10D169

In Stock
€437.58 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

30 day free returns

€437.58/unit
Qty:
€437.58

Product Specifications:

ItemFoam Rubber Seal Adhesive
Backing TypePressure Sensitive
Length500'
MaterialEPDM Closed Cell Sponge
Overall Height0.312"
Overall Width0.468"
StyleD-Shaped

Shipping Info:

Ship weight (kg) 4.08
Ship height (cm)16.51
Ship length (cm)53.34
Ship width (cm)53.34
HS code4016100000
Country of OriginUS
Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

TRIM LOK INC X110HT-500 Rubber Seal D-section 0.47 Inch Width 500 Feet

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes