WATTS PB032121-1200 Tube Hose, Bend Radius 7 Inch, Wall Thickness 0.19 Inch, Orange

  • Model: PB032121-1200

  • Item: AA2AJP

  • Brand: WATTS

  • Cross Ref: 10A279

In Stock
€1,946.06 (ex. VAT)

Get it by Wednesday, Oct 27

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

PEX Size

30 day free returns

€1,946.06/unit
Qty:
€1,946.06

Product Specifications:

ItemPEX Tubing
ColorOrange
Bend Radius7"
Body MaterialCross-Linked Polyethylene
Inside Dia.0.671"
Length1200'
MaterialPEX
Max. Pressure160 psi
Mfr. SeriesRadiant PEX Plus
Min. Bend Radius7"
Outside Dia.0.875"
PEX Size3/4"
TypeRadiant PEX Plus
Wall Thickness0.19"
ComplianceIPC, IMC, UMC, UPC
Temp. Range73.4 to 200 F

Shipping Info:

Ship weight (kg) 46.72
Ship height (cm)30.23
Ship length (cm)109.22
Ship width (cm)106.68
HS code3917320020
Country of OriginUS

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

WATTS PB032121-1200 Tube Hose, Bend Radius 7 Inch, Wall Thickness 0.19 Inch, Orange

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes