WATTS PX690002-10 Swivel Compression Fitting, Inlet Size 1/2 Inch

  • Model: PX690002-10

  • Item: AA2AJX

  • Brand: WATTS

  • Cross Ref: 10A286

In Stock
€141.94 (ex. VAT)

Get it by Wednesday, Oct 27

Free Shipping

Payment Options

  • NET30 terms for business, Apply Now
  • Buy with a Purchase Order, Send Now
  • Make Payment via Proforma Invoice

PEX Size

30 day free returns

€141.94/unit
Qty:
€141.94

Product Specifications:

ItemPEX Compression Adapter
Body MaterialBrass, Stainless Steel
Connection TypePEX x Swivel BSP
FinishStainless Steel
Fitting TypeConnector
Inlet Size1/2"
Inlet TypeCompression Joint
Inside Dia.1/2"
Max. Pressure100 psi
Max. Working Pressure6.89 Bar
Outlet Size3/4"
Temp. Range32 Degrees to 180 Degrees F
Outlet MaterialBrass
MaterialBrass
Mfr. SeriesSST20 Compression Fittings
Outlet TypeSwivel Joint
Outside Dia.3/4"
PEX Size1/2"
Pipe Size3/4"
Inlet MaterialBrass

Shipping Info:

Ship weight (kg) 0.77
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
HS code7412200035
Country of OriginTW

Related Products

Svg Vector Icons : http://www.onlinewebfonts.com/icon

Request a Quote

WATTS PX690002-10 Swivel Compression Fitting, Inlet Size 1/2 Inch

Quantity

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes